Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Antenna Bass Boat R/V

  • Mfr # MA11375

  • Zoro # G415829811


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA11375
Zoro #
G415829811
UPC #
657248085742
Country of Origin
China

Description

Style LITTLE GIANT™ CB Marine3' LENGTH Unity GainCONTINUOUS-LOAD END-FED 1/2-WAVE CB ANTENNAGreat for bass boats and other boats where fishing over a 3' antenna is more desirable than greater range. Coil is permanently sealed in white fiberglass.Polycarbonate ferruleIncludes 7' cable and PL-259 connector which cannot be cut or altered but can be lengthened with suitable connectors and extension coax sold separatelyMount: Integral polycarbonate Lift-n-Lay mount with installation hardware included. Use Style 4000 Right Angle Bracket sold separately for side mounting.One section Limited Technical Specifications:Frequency:27 MHz CB Marine BandBandwidth:440 KHzSWR:2.0:1 at Channel 19Impedance:Ohms 50Gain:UnityMax Input Watts:25DC Ground:YESTermination:7' cableHeight feet:3Polarization:VerticalRadiation pattern:Omni-DirectionalProduct : CB 3FT Manufacturer : ANT Manufacturer Part No : UPC : 719441800031

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.