Zoro Homepage

DH6QCR 6 ft. Black Quad Coax Cable

  • Mfr # MA580576

  • Zoro # G203686497


product price: $37.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA580576
Zoro #
G203686497
UPC #
723902332023
Country of Origin
China

Description

Features
  • Size - 6 ft.
  • 18 AWG
  • Color - Black
  • Quad Shielded RG6 Coaxial Cable
  • 2300 MHz For Digital Cable
  • Cable Modem & Satellite Applications
  • Radial Gold Plated Compression Fittings
  • Connectors Prevent Signal Loss For Perfect Picture & Sound Reproduction
  • Weatherproof & Waterproof For Outdoor Or Indoor Use
  • UL Listed
  • Carded.
  • Dimension - 7.75 x 5.6 x 1.1 in.
  • Item Weight - 0.3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.