Zoro Homepage

Extension Cord, White, 7 ft

  • Mfr # MA588458

  • Zoro # G103977275


product price: $20.59
/ea

Key Features

Jacket Color
White
Cord Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA588458
Zoro #
G103977275
UPC #
723902332924
Country of Origin
China

Dimensions

Cord Length
7 ft

Details

Item
Extension Cord
Jacket Color
White

Description

Features
  • Modular Line Extension Cord
  • Color - White
  • Modular Plugs At Both Ends & Is Compatible With 2 Or 4 Wire Systems.
  • Size - 7 ft.
  • Dimension - 1 x 4.3 x 5.7 in.
  • Item weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.