Zoro Homepage

GCHA444006-FWH - 6 ft. Handset Cord - White

  • Mfr # MA864102

  • Zoro # G604031063


product price: $22.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA864102
Zoro #
G604031063
UPC #
753153373643
Country of Origin
China

Description

  • Type: Cords Wrests and Detanglers.
  • Handset cord.
  • Dimensions: 6' x 1.5".
  • Color: White.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.