Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IC107B9GWH Module F-Type Gold Plated 3GHZ White

  • Mfr # MA584393

  • Zoro # G303977334


product price: $24.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA584393
Zoro #
G303977334
UPC #
723902213346
Country of Origin
China

Description

The IC107B9GWH is a gold plated female to female F connector keystone jack ideal for several types of media including: Audio-Video, Cable TV, Satellite, or Antenna Inputs. These high performance connectors provide a clean connection point for wired electronics to wall outlets allowing cables to be hidden within the walls or cabinetry.
Snap the IC107B9GWH F connector keystone jack into any standard wall plate or Decora inserts for an instant plug and play coaxial cable connection. The female to female F design allows you to install an in-wall coaxial cable on one and end and a coaxial cable patch cable on the other end once they are both terminated with male F connectors. Use the IC107B9GWH professional grade F connector keystone jacks to successfully manage your in-wall coaxial cables while giving your installation a clean professional look!
  • Includes: (1) White 3 GHz Gold Plated F Connector Keystone Jack.
  • Designed with 3 GHz bandwidth for audio and video applications.
  • Rear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coaxial cables.
  • Provides a clean and neat appearance installation.
  • Compatible with all standard faceplates, inserts, surface mount boxes, and blank patch panels.
  • UL listed.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.