Monitor Wall Mount, Tilt and Turn for 13 - 27 in. Screens

  • Mfr # MA38715

  • Zoro # G216054641


product price:  $42.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA38715
Zoro #
G216054641
UPC #
654204044522
Country of Origin
China

Description

The is a tilt and turn wall monitor mount for 13 to 27 inch screens and supports up to 22 lbs. Wall mounting your monitor not only frees up valuable desk space but it also allows you to place the monitor in your choice of landscape or portrait view and at your desired viewing height and angle for added comfort and reduced strain. The monitor can be tilted 14 degrees and turns left/right. It has a profile of only 2.4 inch and is VESA compatible with hole patterns 75x75mm thru 100x100mm. Comes with a 2 year warranty. -Dimesnions:-Length:6-Height:5-Width:6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.