Zoro Homepage

Passive POE Injector With Led Indicator Shielded - Black

  • Mfr # MA139230

  • Zoro # G815833159


product price: $21.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA139230
Zoro #
G815833159
UPC #
654204716801
Country of Origin
China

Description

The unique POE Injector has power on and current indicator LED's. The Power LED shows that DC power 12V to 24V is being supplied to the inserter through the DC jack. The Current LED shows that a POE device is plugged in at the end of the CAT5 Ethernet cable up to 330 ft. away from the inserter. Features -Shielded CAT5e cable and connectors for added -protection against surges and interference -Cat5 rated RJ45 jack for more reliable high speed -data connections 10/100MB -Shrouded DC jack for improved safety -Color - Black Specifications -Voltage Rating - 60VDC Maximum -RJ45 Jack - Shielded CAT5 Rated Gold Plated Contacts -RJ45 Power Pins - 4 5+ 7 8- -DC Jack or Plug - 5.5 x 2.1 mm. Shrouded -DC Wire Size - 28AWG x 4 -CAT5 Wire Size - 24AWG x 8 Shielded -Cable Length - 6.5 in. -Total Length - 10 in. -Operating Temp - 40°C to 80°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.