Zoro Homepage

POE To USB Converter - 48V DC POE Input

  • Mfr # MA2674118

  • Zoro # G211931992


product price: $74.75
/ea

Key Features

Height
1 in
Width
1.8 in
Depth
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA2674118
Zoro #
G211931992
UPC #
758218109373
Country of Origin
China

Dimensions

Height
1 in
Width
1.8 in
Depth
2.6 in

Details

Item
PoE Splitter/Converter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.