Zoro Homepage

Power Strip, 5-15R, 5-15P, 2 ft, White, 2 PK

  • Mfr # MA325647

  • Zoro # G811862429


product price: $36.35
/pk 2, $18.18/ea

Key Features

Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
2 ft
Color
White
Standards
UL Listed; RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA325647
Zoro #
G811862429
UPC #
661541412709
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Item
Power Strip
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Standards
UL Listed; RoHS Compliant
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.