Zoro Homepage

Power Strip, 6 Outlet(s) 15 ft., Ivory

  • Mfr # MA39357

  • Zoro # G010722517


product price: $39.75
/ea

Key Features

Cord Length
15 ft.
Color
Ivory
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA39357
Zoro #
G010722517
UPC #
654204048384
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Color
Ivory
Number of Outlets
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.