Shop MAXPOWER

Precision Parts 335190 10 in. X 1.75 in. Steel Centered Wheel

  • Mfr # 335190
  • Zoro # G904138073

product price: 
$
45.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
335190
Zoro #
G904138073
UPC #
844547003649
Country of Origin
China

Description

Steel centered wheel
  • 10" x 1.75" rib tread
  • 15.1 lbs
  • Carded
  • Length: 10
  • Width: 10
  • Height: 1.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.