Serene Tapered Square Fiberstone & MgO Clay Planter with Cover, Weatherproof, No Assembly
- Mfr # SP21AC
- Zoro # G423330675
Key Features
Specifications
Details
- MFR #
- SP21AC
- Zoro #
- G423330675
- UPC #
- 644380714715
- Country of Origin
- China
- Material
- Fiberstone/MgO Clay
- Color
- Aged Concrete
- Weight
- 22 lbs
- Item
- Planter
- Shape
- Square
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 21 in
Description
Indulge in the perfect union of modern design and functional versatility with the Serene Modern fiberstone and Clay Planter. This Tapered Square Plant Pot offers a seamless blend of contemporary aesthetics and durable craftsmanship, making it an ideal choice for both indoor and outdoor spaces. With its crafted materials, drainage features, versatile indoor/outdoor use, included covers, weather resistance, and reinforced durability, this planter offers a holistic solution for plant enthusiasts who seek both aesthetic appeal and practical functionality. Elevate your gardening experience with a planter that seamlessly blends modern design with enduring quality.
- The planter boasts a sleek Tapered Square Design that seamlessly merges modern and contemporary elements. This distinctive shape not only adds a touch of sophistication to your greenery but also complements a variety of decor styles.
- Crafted from a combination of fiberstone and MGO (Magnesium Oxide) Clay. This fusion of materials not only ensures a lightweight structure for easy maneuverability but also guarantees durability, making it suitable for long-term use both indoors and outdoors.
- Featuring drilled holes to prevent water from pooling at the bottom. The planter pot promotes proper aeration and prevents overwatering, creating an optimal environment for the health of your plants.
- The planter comes with included covers, adding an extra layer of versatility. The covers allow you to protect your plants from harsh weather conditions or create a more polished and streamlined look when needed.
- Whether you want to bring nature indoors or enhance your outdoor landscape, this planter is perfect for both settings. Its versatile design allows you to seamlessly integrate greenery into your indoor or outdoor space.
- The planter is built to withstand the elements. Its weather-resistant properties ensure that it can endure exposure to sunlight, rain, and fluctuating temperatures without compromising its structural integrity or aesthetic appeal.
- The combination of fiberstone and MGO Clay not only makes the planter lightweight but also reinforces its durability. This planter is built to withstand the test of time, offering a long-lasting solution for your planting needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.