Zoro Homepage

Primer Bulb

  • Mfr # 339127

  • Zoro # G016251127


product price: $3.99
/ea
Sold in multiples of 5 for $19.95

Key Features

For Use With
Repair/Maintenance Parts
Height
3.4 in
Width
5.45 in
Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339127
Zoro #
G016251127
UPC #
844547006541
Country of Origin
United States

Dimensions

Height
3.4 in
Width
5.45 in
Length
1.2 in

Details

Item
Power Equipment Repair
For Use With
Repair/Maintenance Parts

Description

Material: , Model Compatibility: Fits models requiring OEM numbers 0057003, 0057004, 0057030, 00570043A, P005003120, 12538108660, 530-035497, 118-16, Number in Package: 1, Product Type: Primer Bulb, Sub Brand: , Brand Name: MaxPower, Brand Compatibility:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.