Zoro Homepage

Primer Bulb

  • Mfr # 339128

  • Zoro # G116251171


product price: $3.95
/ea
Sold in multiples of 5 for $19.75

Key Features

For Use With
Repair/Maintenance Parts
Height
3.4 in
Length
1.2 in
Width
5.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339128
Zoro #
G116251171
UPC #
844547006558
Country of Origin
United States

Dimensions

Height
3.4 in
Length
1.2 in
Width
5.45 in

Details

For Use With
Repair/Maintenance Parts
Item
Power Equipment Repair

Description

Material: , Model Compatibility: Fits models requiring OEM numbers 188-12, 118-14, 12318109560, 12318140630, 20036-81670, UP04802, 01201, 4133-121 2700, Number in Package: 1, Product Type: Primer Bulb, Sub Brand: , Brand Name: MaxPower, Brand Compatibilit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.