Zoro Homepage

Residential Grade 7.69 in. L Edger Blade

  • Mfr # 6107

  • Zoro # G216255765


product price: $5.39
/ea
Sold in multiples of 10 for $53.90

Key Features

For Use With
Edger Blades
Length
2.8 in
Height
4 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6107
Zoro #
G216255765
UPC #
34761061079
Country of Origin
United States

Dimensions

Length
2.8 in
Height
4 in
Width
12 in

Details

For Use With
Edger Blades
Item
Power Equipment Repair

Description

Grade: Residential Grade, Number in Package: 1, Packaging Type: , Product Type: Edger Blade, Sub Brand: , Brand Name: MaxPower, Length: 7.69, Width: 2, Line Diameter: , Line Shape: , Product Compatibility: Fits Maruyama, Green Machine, Echo, Stihl and Ryo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.