RoundCut Commercial Grade 0.155 in. D X 21 in. L Trimmer Line

  • Mfr # 333755

  • Zoro # G716138957


product price: $13.79
/ea
Sold in multiples of 2 for $27.58

Key Features

For Use With
String Trimmer Line
Height
2.1 in
Width
23.4 in
Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333755
Zoro #
G716138957
UPC #
844547002093
Country of Origin
United States

Dimensions

Height
2.1 in
Width
23.4 in
Length
1.4 in

Details

Item
Power Equipment Repair
For Use With
String Trimmer Line

Description

Grade: Commercial Grade, Number in Package: 24, Packaging Type: Tube, Product Type: Trimmer Line, Sub Brand: RoundCut, Brand Name: MaxPower, Length: 21, Width: , Line Diameter: 0.155, Line Shape: Round, Product Compatibility: Fits Models Requiring 0.155 i

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.