Zoro Homepage

Wrench, Adjustable, Chrome, 18"

  • Mfr # 216

  • Zoro # G2300361


product price: $71.39
/ea

Key Features

Overall Length
18 in
Jaw Capacity
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216
Zoro #
G2300361
UPC #
871126002168
Country of Origin
China

Dimensions

Overall Length
18 in

Details

Finish
Chrome
Jaw Capacity
2"

Description

Wrench,Adjustable,Chrome,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.