Zoro Homepage

Wrench, Adjustable, Chrome, 24"

  • Mfr # 217

  • Zoro # G2300459


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Jaw Capacity
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217
Zoro #
G2300459
UPC #
871126002175
Country of Origin
China

Dimensions

Overall Length
24 in

Details

Finish
Chrome
Jaw Capacity
2-3/8"

Description

If you are looking for a versatile wrench, the Maxpower 217 Adjustable Wrench is the tool to have. The adjustable wrench has a jaw capacity of 2-3/8". With its chrome finish and 24" overall length, this adjustable wrench will meet your needs. The Maxpower Adjustable Wrench is the durable tool that will help you complete your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.