Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Winch, 2200 lb. 1st Layer Ld Cap.

  • Mfr # GM-10-GS-SI

  • Zoro # G4037131


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Overall Width
8 17/64 in
Drum Capacity for 5/16 In. Cable
5-layer winding, 114 ft
Overall Height
8 9/32 in
Frame Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-10-GS-SI
Zoro #
G4037131
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
8 17/64 in
Overall Height
8 9/32 in
Overall Length
8 9/32 in
Handle Length
11 13/16 in
Maximum Line Length
114 ft
Recommended Line Diameter
3/10 in
Maximum Line Diameter
3/10 in
Drum Capacity per Line Dia.
114 ft per 5/16 in
Mfr. Warranty Length
2 yr

Details

Drum Capacity for 5/16 In. Cable
5-layer winding, 114 ft
Frame Finish
Galvanized
Brake Included
Yes
Frame Material
Galvanized Steel
Frame Color
Silver
1st Layer Load Capacity
2,200 lb
Winch Type
Lifting, Pulling
Winch Gear Ratio
12.6:1
Winch Gear Type
Spur
Standards
CE, ISO 9001
Item
Hand Winch
Gear Ratio
12.6:1
Gear Type
Spur
Clutch Type
No Clutch
Body Material
Steel
Maximum Lifting Capacity
2,200 lb
Compatible Line
Wire Rope
Body Finish
Galvanized
Handle Mount Location
Side
Operation
Lifting, Pulling
Included Components
Mechanical Brake
Color
Silver
Fully Wound Load Capacity
1,720 lb
Body Type
Totally Enclosed Body
Control Type
Manual Handle
Includes Brake
Brake Included
Handle Attachment Type
Removable

Description

Hand Winch, 1st Layer Load Capacity 2,200 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,720 lb, Gear Ratio 12.6:1, Gear Type Spur, Maximum Line Length 114 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Silver, Compatible Line Wire Rope, Drum Capacity per Line Diameter 114 ft per 5/16 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 11 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.