Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Winch, 2200 lb. 1st Layer Ld Cap.

  • Mfr # GM-10-SI

  • Zoro # G4037098


product price: $1,477.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Overall Length
8 9/32 in
Frame Finish
Melamine
Winch Type
Lifting, Pulling
Standards
CE, ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-10-SI
Zoro #
G4037098
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
8 9/32 in
Manufacturers Warranty Length
2 yr
Overall Height
8 9/32 in
Overall Width
8 17/64 in
Handle Length
11 13/16 in
Drum Capacity per Line Dia.
114 ft per 5/16 in
Mfr. Warranty Length
2 yr
Maximum Line Diameter
3/10 in
Recommended Line Diameter
3/10 in
Maximum Line Length
114 ft

Details

Item
Hand Winch
Frame Material
Steel
Frame Finish
Melamine
Winch Type
Lifting, Pulling
Standards
CE, ISO 9001
Brake Included
Yes
1st Layer Load Capacity
2,200 lb
Drum Capacity for 5/16 In. Cable
5-layer winding, 114 ft
Winch Gear Ratio
12.6:1
Frame Color
Orange
Winch Gear Type
Spur
Gear Type
Spur
Gear Ratio
12.6:1
Clutch Type
No Clutch
Included Components
Mechanical Brake
Control Type
Manual Handle
Includes Brake
Brake Included
Handle Attachment Type
Removable
Compatible Line
Wire Rope
Handle Mount Location
Side
Maximum Lifting Capacity
2,200 lb
Color
Orange
Body Finish
Melamine
Operation
Lifting, Pulling
Body Material
Steel
Body Type
Totally Enclosed Body
Fully Wound Load Capacity
1,720 lb

Description

Hand Winch, 1st Layer Load Capacity 2,200 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,720 lb, Gear Ratio 12.6:1, Gear Type Spur, Maximum Line Length 114 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Orange, Compatible Line Wire Rope, Drum Capacity per Line Diameter 114 ft per 5/16 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 11 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.