Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Winch, 4400 lb. 1st Layer Ld Cap.

  • Mfr # GM-20-GS-SI

  • Zoro # G4037113


product price: $3,222.99
/ea
Free Shipping & Returns

Key Features

1st Layer Load Capacity
4,400 lb
Standards
CE, ISO 9001
Handle Length
14 37/64 in
Winch Type
Lifting, Pulling
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-20-GS-SI
Zoro #
G4037113
UPC #
-
Country of Origin
Japan

Dimensions

Handle Length
14 37/64 in
Overall Width
11 1/64 in
Overall Length
11 1/32 in
Overall Height
9 27/32 in
Manufacturers Warranty Length
2 yr
Recommended Line Diameter
2/5 in
Mfr. Warranty Length
2 yr
Maximum Line Length
124 ft
Maximum Line Diameter
2/5 in
Drum Capacity per Line Dia.
124 ft per 3/8 in

Details

Item
Hand Winch
1st Layer Load Capacity
4,400 lb
Standards
CE, ISO 9001
Winch Type
Lifting, Pulling
Frame Color
Silver
Frame Finish
Galvanized
Winch Gear Type
Spur
Frame Material
Galvanized Steel
Brake Included
Yes
Winch Gear Ratio
20:1, 4:1
Gear Ratio
20:1
Gear Type
Spur
Clutch Type
No Clutch
Handle Attachment Type
Removable
Includes Brake
Brake Included
Control Type
Manual Handle
Body Material
Steel
Fully Wound Load Capacity
3,470 lb
Body Type
Totally Enclosed Body
Compatible Line
Wire Rope
Included Components
Mechanical Brake
Maximum Lifting Capacity
4,400 lb
Handle Mount Location
Side
Body Finish
Galvanized
Color
Silver
Operation
Lifting, Pulling

Description

Hand Winch, 1st Layer Load Capacity 4,400 lb, Clutch Type No Clutch, Fully Wound Load Capacity 3,470 lb, Gear Ratio 20:1, Gear Type Spur, Maximum Line Length 124 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Silver, Compatible Line Wire Rope, Drum Capacity per Line Diameter 124 ft per 3/8 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 14 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.