Zoro Homepage

Hand Winch, 660 lb. 1st Layer Ld Cap.

  • Mfr # ESB-3-SI

  • Zoro # G4037332


product price: $3,729.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 9/32 in
1st Layer Load Capacity
660 lb
Frame Material
Stainless Steel
Handle Length
9 27/32 in
Brake Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB-3-SI
Zoro #
G4037332
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
8 9/32 in
Handle Length
9 27/32 in
Overall Length
8 9/32 in
Manufacturers Warranty Length
2 yr
Overall Width
8 17/64 in
Mfr. Warranty Length
2 yr
Recommended Line Diameter
3/10 in
Maximum Line Length
104 ft
Maximum Line Diameter
3/10 in
Drum Capacity per Line Dia.
104 ft per 1/4 in

Details

1st Layer Load Capacity
660 lb
Item
Hand Winch
Frame Material
Stainless Steel
Brake Included
Yes
Frame Color
Silver
Winch Gear Ratio
6.25:1
Winch Gear Type
Spur
Standards
CE, ISO 9001
Winch Type
Lifting, Pulling
Drum Capacity for 1/4 In. Cable
6-layer winding, 104 ft
Frame Finish
Electropolished
Gear Ratio
6.25:1
Gear Type
Spur
Clutch Type
No Clutch
Body Material
Stainless Steel
Fully Wound Load Capacity
590 lb
Handle Attachment Type
Removable
Handle Mount Location
Side
Body Finish
Electropolished
Compatible Line
Wire Rope
Color
Silver
Control Type
Manual Handle
Included Components
Mechanical Brake
Body Type
Totally Enclosed Body
Operation
Lifting, Pulling
Includes Brake
Brake Included
Maximum Lifting Capacity
660 lb

Description

Hand Winch, 1st Layer Load Capacity 660 lb, Clutch Type No Clutch, Fully Wound Load Capacity 590 lb, Gear Ratio 6.25:1, Gear Type Spur, Maximum Line Length 104 ft, Operation Lifting, Pulling, Body Material Stainless Steel, Body Type Totally Enclosed Body, Color Silver, Compatible Line Wire Rope, Drum Capacity per Line Diameter 104 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 9 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.