Zoro Homepage

Hand Winch, 6600 lb. 1st Layer Ld Cap.

  • Mfr # GM-30-GS-SI

  • Zoro # G4037061


product price: $4,793.99
/ea
Free Shipping & Returns

Key Features

Brake Included
Yes
Winch Gear Ratio
35.1:1
Frame Color
Silver
Overall Width
11 23/32 in
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-30-GS-SI
Zoro #
G4037061
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
11 23/32 in
Manufacturers Warranty Length
2 yr
Overall Length
11 23/32 in
Overall Height
10 25/32 in
Handle Length
14 37/64 in
Maximum Line Length
114 ft
Recommended Line Diameter
2/5 in
Maximum Line Diameter
2/5 in
Mfr. Warranty Length
2 yr
Drum Capacity per Line Dia.
114 ft per 7/16 in

Details

Brake Included
Yes
Winch Gear Ratio
35.1:1
Frame Color
Silver
Standards
CE, ISO 9001
Drum Capacity for 7/16 In. Cable
114 ft
Frame Finish
Galvanized
Winch Type
Lifting, Pulling
1st Layer Load Capacity
6,600 lb
Frame Material
Galvanized Steel
Item
Hand Winch
Winch Gear Type
Spur
Gear Type
Spur
Gear Ratio
35.1:1
Clutch Type
No Clutch
Handle Mount Location
Side
Compatible Line
Wire Rope
Included Components
Mechanical Brake
Handle Attachment Type
Removable
Body Type
Totally Enclosed Body
Body Finish
Galvanized
Fully Wound Load Capacity
5,690 lb
Body Material
Steel
Color
Silver
Control Type
Manual Handle
Operation
Lifting, Pulling
Maximum Lifting Capacity
6,600 lb
Includes Brake
Brake Included

Description

Hand Winch, 1st Layer Load Capacity 6,600 lb, Clutch Type No Clutch, Fully Wound Load Capacity 5,690 lb, Gear Ratio 35.1:1, Gear Type Spur, Maximum Line Length 114 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Silver, Compatible Line Wire Rope, Drum Capacity per Line Diameter 114 ft per 7/16 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 14 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.