Zoro Homepage
This item is Discontinued.
Pctel Maxrad BMAXSCAN1000 Vhf-Uhf 800Mhz Scanner Antenna No Spring BMAXSCAN1000

Maxrad BMAXSCAN1000 Vhf-Uhf 800Mhz Scanner Antenna No Spring (Discontinued)

  • Mfr # BMAXSCAN1000
  • Zoro # G104029492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMAXSCAN1000
Zoro #
G104029492
UPC #
-
Country of Origin
China

Description

  • Max base, designed with a spring-loaded brass contact pin.
  • Mates with all 1-1/8"-18 thread mounts, including 3/4" mounts.
  • Antenna Type: 1/4 wave (VHF frequencies).
  • Collinear array (UHF and 800/900 MHz frequencies).
  • Rod Ferrule: 5/16"-24 thread; bright or black chrome plate brass.
  • Mount Type: 1-1/8" x 18.
  • Length: 19".
  • Frequency Range: 150-840MHz.
  • Frequency: Type: Scanner.
  • Load Position: Center.
  • Antenna Type: Whip.
  • Termination: 1-1/8" x 18.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.