
Battery-Powered Motion-Activated Wall Sconce in Black
Mfr # 44219
Zoro # G7539904
product price: $42.59
/eaKey Features
Length
17
Height
9
Fixture Housing Color
Black
Width
11
Weight
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44219
Zoro #
G7539904
UPC #
899419442194
Country of Origin
China
Dimensions
Length
17
Height
9
Width
11
Details
Item
Wall Sconce
Fixture Housing Color
Black
Weight
5
Description
Add a battery powered Wall Sconce outside your doors, deck or garage. Perfect for porches, doorways or outdoors around the house. LED lights automatically turn on when motion is detected at night. Once-piece design is easy to install. No wiring. No installation or operating costs. Requires 4 C cell batteries (not included). Metal and glass construction. Black Finish. Uses cool-white LEDs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.