Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Head Solar Spotlight (Off White)

  • Mfr # 44218

  • Zoro # G0442803


product price: $63.69
/ea

Key Features

Housing Material
Plastic
Features
Battery Rechargeable
Lamp Type - Fixtures
LED
Built-in Devices
Motion Detector
Number of Light Source
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44218
Zoro #
G0442803
UPC #
899419442187
Country of Origin
China

Details

Item
Outdoor Light
Housing Material
Plastic
Features
Battery Rechargeable
Lamp Type - Fixtures
LED
Built-in Devices
Motion Detector
Number of Light Source
8
Battery Type
Li-Ion
Power Source
Solar
Number of Batteries
3

Description

Perfect for entryways, walkways, sheds, patios, balconies, decks, steps, garages, driveways, carports, backyards, and farm sheds and great for RVs and other areas where electricity is not available. Dual adjustable light heads cover a wide area and create bright illumination coverage. The Maxsa Innovations Dual-Head Solar Spotlight automatically turns on when motion is detected at night for security, safety, and convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.