Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion-Activated LED Outdoor Light - Black

  • Mfr # 40230

  • Zoro # G606172078


product price: $28.25
/ea

Key Features

Height
6
Length
6
Features
Add extra light to decks, steps, pathways, and more. Multiple lights can be linked to turn on together!
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40230
Zoro #
G606172078
UPC #
899419000691
Country of Origin
China

Dimensions

Height
6
Length
6
Width
6

Details

Item
Motion-Activated Outdoor Light
Features
Add extra light to decks, steps, pathways, and more. Multiple lights can be linked to turn on together!
Color
Black

Description

Ideal outdoors for steps, keyholes, doorways or pathways, and indoors for closets, bathrooms or hallways. Motion sensor automatically turns light on when it detects motion in the area. Five bright LED lights. Light head swivels 360 degrees in any direction. Unit is weather resistant; perfect indoors and outdoors. Includes mounting bracket. Requires 4 C-cell batteries (not included).
  • Perfect outdoors for doors, steps, decks, sheds, garages, pathways, porches, and anywhere additional light is needed.
  • Also perfect indoors for hallways, stairways, closets, and bathrooms.
  • Totally portable and weatherproof.
  • Built-in motion sensor automatically turns on the light when movement is detected in the area. The light remains on while motion continues to be detected in the area.
  • Built-in photo-sensor enables the light to only turn on at night.
  • The 4 super bright LEDs have an estimated life of 30,000 hours, so they never need changing.
  • Easy installation requiring only 4 C cell batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.