Zoro Homepage

Adapter Assembly, Other, Analyzers

  • Mfr # RP11P28

  • Zoro # G5110590


product price: $35.59
/ea

Key Features

Material
Other
For Use With
Analyzers
Dimensions
1/2 in L x 1/2 in H x 1 in D
Overall Height
1/2 in
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP11P28
Zoro #
G5110590
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
1/2 in L x 1/2 in H x 1 in D
Overall Height
1/2 in
Overall Depth
1 in
Overall Width
1/2 in

Details

Item
Adapter Assembly
Material
Other
For Use With
Analyzers
Compatible Product Type
Analyzers
Product Type
BC Adapter

Description

Adapter Assembly, Other, For Use With Analyzers, Dimensions 1/2 in L x 1/2 in H x 1 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.