Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D

  • Mfr # R217P67

  • Zoro # G5073350


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Includes
Coiled Cable, External Sensor
Width
3 in
Measures
N2
Accuracy
+/-3%
Features
Calibration Reminder, Ergonomic Design, Large LCD, One-Touch Calibration, Rubber Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R217P67
Zoro #
G5073350
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Depth
1 11/32 in
Height
3 3/4 in
Overall Width
3 in
Overall Depth
1 5/16 in
Overall Height
3 3/4 in

Details

Item
Nitrogen Analyzer
Includes
Coiled Cable, External Sensor
Measures
N2
Accuracy
+/-3%
Features
Calibration Reminder, Ergonomic Design, Large LCD, One-Touch Calibration, Rubber Gasket
Operating Temp. Range
15 Degrees to 40 Degrees C
High/Low Alarm
No
Power Requirements
(2)AA
Measurement Range
0-99.9%
Display Resolution
0.1% Nitrogen
Weight
0.4 lb
Application
Analyze Nitrogen Levels
Measurement Type
N2
Display Type
LCD
Product Type
Nitrogen Analyzer
Battery Type
AA
Measurement Percentage - Minimum
0 %
Operating Temperature - Minimum
59 Degrees F
Measurement Percentage - Maximum
100 %
Operating Temperature - Maximum
104 Degrees F
Included Alarm
Alarm Not Included

Description

Nitrogen Analyzer, Application Analyze Nitrogen Levels, Measures N2, Measurement Range 0-99.9 Percent, Height 3 3/4 in, Width 3 in, Depth 1 11/32 in, Accuracy +/-3 Percent, Operating Temp. Range 15 Degrees to 40 Degrees C, Display Resolution 0.1 Percent Nitrogen, Power Requirements (2)AA, High/Low Alarm No, Weight 0.4 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.