Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D

  • Mfr # R218P15

  • Zoro # G5110301


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Includes
Lanyard Attachment, Protective Wrap
Depth
3 1/2 in
Measurement Range
0-99.9%
Accuracy
+/-3%
Features
Auto-Off, One-Touch Calibration, Over Mold, Portable Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R218P15
Zoro #
G5110301
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 1/2 in
Width
2 1/2 in
Height
2 1/2 in
Overall Depth
3 1/2 in
Overall Height
3 3/16 in
Overall Width
2 7/16 in

Details

Item
Oxygen Analyzer
Includes
Lanyard Attachment, Protective Wrap
Measurement Range
0-99.9%
Accuracy
+/-3%
Features
Auto-Off, One-Touch Calibration, Over Mold, Portable Design
Power Requirements
3V Lithium
Measures
O2
Application
Analyze Oxygen Levels
Display Resolution
0.1% Oxygen
Weight
3 oz
Operating Temp. Range
15 Degrees to 40 Degrees C
High/Low Alarm
No
Measurement Type
O2
Display Type
LCD
Product Type
Oxygen Analyzer
Battery Type
Lithium
Measurement Percentage - Minimum
0 %
Measurement Percentage - Maximum
99.9 %
Included Alarm
Alarm Not Included
Operating Temperature - Minimum
59 Degrees F
Operating Temperature - Maximum
104 Degrees F

Description

Oxygen Analyzer, Application Analyze Oxygen Levels, Measures O2, Measurement Range 0-99.9 Percent, Height 2 1/2 in, Width 2 1/2 in, Depth 3 1/2 in, Accuracy +/-3 Percent, Operating Temp. Range 15 Degrees to 40 Degrees C, Display Resolution 0.1 Percent Oxygen, Power Requirements 3V Lithium, High/Low Alarm No, Weight 3 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.