Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D

  • Mfr # R217P52

  • Zoro # G5110259


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Includes
2-Year Warranty, Coiled Cable, External Sensor
Depth
1 11/32 in
Application
Analyze Oxygen Levels
Height
3 3/4 in
Display Resolution
0.1% Oxygen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R217P52
Zoro #
G5110259
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 11/32 in
Height
3 3/4 in
Width
3 in
Overall Width
3 in
Overall Height
3 3/4 in
Overall Depth
1 3/8 in

Details

Item
Oxygen Analyzer
Includes
2-Year Warranty, Coiled Cable, External Sensor
Application
Analyze Oxygen Levels
Display Resolution
0.1% Oxygen
Weight
0.6 lb
Measures
O2
Accuracy
+/-3%
Power Requirements
(2)AA
Features
Calibration Reminder, Ergonomic Design, Large LCD, One-Touch Calibration, Rubber Gasket
High/Low Alarm
No
Operating Temp. Range
15 Degrees to 40 Degrees C
Measurement Range
0-99.9%
Display Type
LCD
Measurement Type
O2
Product Type
Oxygen Analyzer
Battery Type
AA
Included Alarm
Alarm Not Included
Measurement Percentage - Minimum
0 %
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
59 Degrees F
Measurement Percentage - Maximum
99.9 %

Description

Oxygen Analyzer, Application Analyze Oxygen Levels, Measures O2, Measurement Range 0-99.9 Percent, Height 3 3/4 in, Width 3 in, Depth 1 11/32 in, Accuracy +/-3 Percent, Operating Temp. Range 15 Degrees to 40 Degrees C, Display Resolution 0.1 Percent Oxygen, Power Requirements (2)AA, High/Low Alarm No, Weight 0.6 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.