Zoro Homepage

Analyzer, O2, 4" H x 3" Wx1-11/32" D

  • Mfr # R217P42

  • Zoro # G5110268


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Includes
Adapter, Internal Sensor
Measurement Range
0-99.9%
Display Resolution
0.1% Oxygen
Power Requirements
(2)AA
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R217P42
Zoro #
G5110268
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
3 in
Depth
1 11/32 in
Overall Height
4 in
Overall Depth
1 1/2 in
Overall Width
3 in

Details

Item
Oxygen Analyzer
Includes
Adapter, Internal Sensor
Measurement Range
0-99.9%
Display Resolution
0.1% Oxygen
Power Requirements
(2)AA
Features
Ergonomic Design, One-Touch Calibration
Accuracy
+/-3%
High/Low Alarm
No
Weight
0.4 lb
Measures
O2
Application
Analyze Oxygen Levels
Operating Temp. Range
15 Degrees to 40 Degrees C
Measurement Type
O2
Display Type
LCD
Product Type
Oxygen Analyzer
Battery Type
AA
Measurement Percentage - Maximum
100 %
Measurement Percentage - Minimum
0 %
Operating Temperature - Minimum
59 Degrees F
Included Alarm
Alarm Not Included
Operating Temperature - Maximum
104 Degrees F

Description

Oxygen Analyzer, Application Analyze Oxygen Levels, Measures O2, Measurement Range 0-99.9 Percent, Height 4 in, Width 3 in, Depth 1 11/32 in, Accuracy +/-3 Percent, Operating Temp. Range 15 Degrees to 40 Degrees C, Display Resolution 0.1 Percent Oxygen, Power Requirements (2)AA, High/Low Alarm No, Weight 0.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.