Zoro Homepage

Cable, 13/64" L x 3" W x 13/64"H

  • Mfr # R211P30-003

  • Zoro # G5110082


product price: $51.69
/ea

Key Features

Overall Length
3/16 in
Material
Aluminum, Plastic
For Use With
MaxVenturi
Includes
Cable
Dimensions
13/64 in L x 3 in W x 13/64 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R211P30-003
Zoro #
G5110082
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/16 in
Dimensions
13/64 in L x 3 in W x 13/64 in H
Overall Width
3 in
Overall Height
3/16 in

Details

Item
Replacement Kit
Material
Aluminum, Plastic
For Use With
MaxVenturi
Includes
Cable
Product Type
Cable Replacement Kit

Description

Replacement Kit, For Use With MaxVenturi, Includes Cable, Dimensions 13/64 in L x 3 in W x 13/64 in H, Material Aluminum, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.