Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Assembly, Aluminum, Analyzers

  • Mfr # R217P23

  • Zoro # G5073332


product price: $23.89
/ea

Key Features

Material
Aluminum
For Use With
Analyzers
Dimensions
1/4 in L x 2 in H x 2-1/2 in D
Overall Height
2 in
Overall Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R217P23
Zoro #
G5073332
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
1/4 in L x 2 in H x 2-1/2 in D
Overall Height
2 in
Overall Depth
2 1/2 in
Overall Width
1/4 in

Details

Item
Dovetail Assembly
Material
Aluminum
For Use With
Analyzers
Product Type
Dovetail Bracket
Compatible Product Type
Inline Analyzer

Description

Dovetail Assembly, Aluminum, For Use With Analyzers, Dimensions 1/4 in L x 2 in H x 2-1/2 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.