Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Coil Hos, 15ft, DissFemHandTightn Air

  • Mfr # R129P02

  • Zoro # G9224381


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Color
Green, Yellow
Overall Length
15 ft
Industry Type
Healthcare
For Use With
Blenders
Hose Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R129P02
Zoro #
G9224381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft
Hose Dia.
1/2 in
Hose Length
15 ft
Diameter
1/2 in

Details

Item
Dual Coil Hose
Color
Green, Yellow
Industry Type
Healthcare
For Use With
Blenders
Outlet Connection
Diss Female Hand Tighten Air
Hose Color
Yellow/Green
Burst Pressure
1,000 psi
Gas Type
Air and Oxygen
Standards
Meets NFPA 99
Hose Material
Polyurethane
Inlet Connection
DISS, Hex Nut Air Fitting
Features
Self-Coiling
Outlet Connection Gender - Air
Female
Operating Pressure - Maximum
1,000 psi
Compatible Gas Type
Air, Oxygen
Compatible Machine
Ventilator
Outlet Connection Gender - Oxygen
Female
Hose Type
Dual
Fitting Material
Brass
Outlet Connection Type - Oxygen
DISS
Outlet Connection Type - Air
DISS
Hose Design
Coiled
Inlet Connection Type - Oxygen
DISS
Inlet Connection Type - Air
DISS

Description

Dual Coil Hose, Hose Length 15 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Diss Female Hand Tighten Air, Hose Dia. 1/2 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.