Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Coil Hose, 10ft, Barb Chemtron Conn

  • Mfr # R129P18

  • Zoro # G2785021


product price: $215.99
/ea
Free Shipping & Returns

Key Features

For Use With
Blenders
Color
Green, Yellow
Standards
Meets NFPA 99
Hose Length
10 ft
Inlet Connection
DISS, Hex Nut Air Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R129P18
Zoro #
G2785021
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Dia.
1/4 in
Diameter
1/4 in
Overall Length
10 ft

Details

Item
Dual Coil Hose
For Use With
Blenders
Color
Green, Yellow
Standards
Meets NFPA 99
Inlet Connection
DISS, Hex Nut Air Fitting
Outlet Connection
Barb Air Chemtron Wall Connector
Burst Pressure
1,000 psi
Hose Material
Polyurethane
Hose Color
Yellow/Green
Industry Type
Healthcare
Gas Type
Air and Oxygen
Features
Self-Coiling
Compatible Machine
Blender, Ventilator
Hose Type
Dual
Operating Pressure - Maximum
1,000 psi
Inlet Connection Type - Oxygen
Chemetron Quick-Connect
Outlet Connection Gender - Oxygen
Male
Outlet Connection Type - Air
DISS
Hose Design
Coiled
Outlet Connection Type - Oxygen
DISS
Inlet Connection Type - Air
Chemetron Quick-Connect
Compatible Gas Type
Air, Oxygen
Fitting Material
Brass
Outlet Connection Gender - Air
Female

Description

Dual Coil Hose, Hose Length 10 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb Air Chemtron Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.