Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Coil Hose, 6ft, Barb Ohmeda Conn

  • Mfr # R129P54

  • Zoro # G2784881


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Color
Green, Yellow
Overall Length
6 ft
Industry Type
Healthcare
For Use With
Blenders
Burst Pressure
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R129P54
Zoro #
G2784881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Hose Length
6 ft
Hose Dia.
1/4 in
Diameter
1/4 in

Details

Item
Dual Coil Hose
Color
Green, Yellow
Industry Type
Healthcare
For Use With
Blenders
Burst Pressure
1,000 psi
Hose Material
Polyurethane
Gas Type
Air and Oxygen
Inlet Connection
DISS, Hex Nut Air Fitting
Hose Color
Yellow/Green
Outlet Connection
Barb Ohmeda Wall Connector
Standards
Meets NFPA 99
Features
Self-Coiling
Inlet Connection Type - Air
Ohmeda Quick-Connect
Fitting Material
Brass
Outlet Connection Gender - Air
Female
Hose Design
Straight
Hose Type
Dual
Outlet Connection Type - Oxygen
DISS
Operating Pressure - Maximum
1,000 psi
Compatible Machine
Blender
Inlet Connection Type - Oxygen
Ohmeda Quick-Connect
Outlet Connection Gender - Oxygen
Male
Outlet Connection Type - Air
DISS
Compatible Gas Type
Air, Oxygen

Description

Dual Coil Hose, Hose Length 6 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb Ohmeda Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.