Dual Coil Hose, Diss Fem Hand Tighten Air

  • Mfr # R129P02-001

  • Zoro # G2785049


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Color
Green, Yellow
Overall Length
10 ft
Industry Type
Healthcare
For Use With
Blenders
Hose Color
Yellow/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R129P02-001
Zoro #
G2785049
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Hose Dia.
1/4 in
Hose Length
10 ft
Diameter
1/4 in

Details

Item
Dual Coil Hose
Color
Green, Yellow
Industry Type
Healthcare
For Use With
Blenders
Hose Color
Yellow/Green
Hose Material
Polyurethane
Burst Pressure
1,000 psi
Outlet Connection
Diss Female Hand Tighten Air
Standards
Meets NFPA 99
Gas Type
Air and Oxygen
Inlet Connection
DISS, Hex Nut Air Fitting
Features
Self-Coiling
Outlet Connection Type - Oxygen
DISS
Hose Type
Dual
Inlet Connection Type - Air
DISS
Inlet Connection Type - Oxygen
DISS
Hose Design
Coiled
Outlet Connection Gender - Air
Female
Fitting Material
Brass
Compatible Machine
Ventilator
Operating Pressure - Maximum
1,000 psi
Compatible Gas Type
Air, Oxygen
Outlet Connection Type - Air
DISS
Outlet Connection Gender - Oxygen
Female

Description

Dual Coil Hose, Hose Length 10 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Diss Female Hand Tighten Air, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.