Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, Up to 5Lpm, Standard DISS

  • Mfr # RP34P03-009

  • Zoro # G9223943


product price: $70.29
/ea

Key Features

Knob Color
Green
Flow Range
Up to 5Lpm
Flow Meter Connection
Standard DISS
Housing Material
Polycarbonate
Graduation Subdivisions
0.25 (0-5) 1/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP34P03-009
Zoro #
G9223943
UPC #
-
Country of Origin
United States

Details

Item
Flow Meter
Knob Color
Green
Flow Range
Up to 5Lpm
Flow Meter Connection
Standard DISS
Housing Material
Polycarbonate
Graduation Subdivisions
0.25 (0-5) 1/min
Industry Type
Healthcare
Standards
ANSI, CGA, ISO
Flow Meter Outlet
Standard DISS
Product Type
Flow Meter
Outlet Connection Type
DISS
Oxygen Connection Type
DISS
Flow Rate - Maximum
5 lpm
Flow Rate - Minimum
0 lpm

Description

Flow Meter, Knob Color Green, Flow Range Up to 5Lpm, Flow Meter Connection Standard DISS, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.25 (0-5) 1/min, Housing Material Polycarbonate, Standards ANSI, CGA, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.