Flow Mtr, Up to 1Lpm, Schrader Quick Cnnct
Mfr # R305P04
Zoro # G9224494
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Knob Color
Green
Flow Range
Up to 1Lpm
Flow Meter Connection
Schrader Quick Connect
Standards
ANSI, CGA, ISO
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R305P04
Zoro #
G9224494
UPC #
-
Country of Origin
United States
Details
Item
Flow Meter
Knob Color
Green
Flow Range
Up to 1Lpm
Flow Meter Connection
Schrader Quick Connect
Standards
ANSI, CGA, ISO
Industry Type
Healthcare
Flow Meter Outlet
Standard DISS
Housing Material
Polycarbonate
Graduation Subdivisions
(0-1) 1/min
Product Type
Flow Meter
Outlet Connection Type
DISS
Oxygen Connection Type
Schrader Quick-Connect
Flow Rate - Maximum
1 lpm
Flow Rate - Minimum
0 lpm
Description
Flow Meter, Knob Color Green, Flow Range Up to 1Lpm, Flow Meter Connection Schrader Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions (0-1) 1/min, Housing Material Polycarbonate, Standards ANSI, CGA, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.