Zoro Homepage

Flowmeter, 4" L x 1"W x 1"H, Plastic

  • Mfr # RP34P03-002

  • Zoro # G5110618


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Dimensions
4 in L x 1 in W x 1 in H
For Use With
Oxygen
Housing Material
Polycarbonate
Product Type
Flow Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP34P03-002
Zoro #
G5110618
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4 in L x 1 in W x 1 in H

Details

Item
Flow Meter
Material
Plastic
For Use With
Oxygen
Housing Material
Polycarbonate
Product Type
Flow Meter

Description

Flow Meter, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.