Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect
Mfr # R302P06
Zoro # G2784796
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Knob Color
Green
Flow Range
Up to 70Lpm
Flow Meter Connection
Ohmeda Quick Connect
Graduation Subdivisions
5 (0-70) 1/min
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R302P06
Zoro #
G2784796
UPC #
-
Country of Origin
United States
Details
Item
Flow Meter
Knob Color
Green
Flow Range
Up to 70Lpm
Flow Meter Connection
Ohmeda Quick Connect
Graduation Subdivisions
5 (0-70) 1/min
Industry Type
Healthcare
Flow Meter Outlet
Standard DISS
Housing Material
Polycarbonate
Standards
ANSI, CGA, ISO
Product Type
Flow Meter
Flow Rate - Maximum
70 lpm
Outlet Connection Type
DISS
Oxygen Connection Type
Ohmeda Quick-Connect
Flow Rate - Minimum
0 lpm
Description
Flow Meter, Knob Color Green, Flow Range Up to 70Lpm, Flow Meter Connection Ohmeda Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 5 (0-70) 1/min, Housing Material Polycarbonate, Standards ANSI, CGA, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.