Flw Mtr w/Hand Tight Fitting, 2Lpmto26Lpm
Mfr # R306P06
Zoro # G9224591
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Knob Color
Green
Flow Range
2 to 26Lpm
Flow Meter Connection
Standard DISS
Graduation Subdivisions
1 (2-26) 1/min
Flow Meter Outlet
Standard DISS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R306P06
Zoro #
G9224591
UPC #
-
Country of Origin
United States
Details
Item
Flow Meter
Knob Color
Green
Flow Range
2 to 26Lpm
Flow Meter Connection
Standard DISS
Graduation Subdivisions
1 (2-26) 1/min
Flow Meter Outlet
Standard DISS
Industry Type
Healthcare
Standards
ANSI, CGA, ISO
Housing Material
Polycarbonate
Product Type
Flow Meter
Flow Rate - Minimum
0.002 lpm
Flow Rate - Maximum
26 lpm
Outlet Connection Type
DISS
Oxygen Connection Type
DISS
Description
Flow Meter, Knob Color Green, Flow Range 2 to 26Lpm, Flow Meter Connection Standard DISS, Flow Meter Outlet Standard DISS, Graduation Subdivisions 1 (2-26) 1/min, Housing Material Polycarbonate, Standards ANSI, CGA, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.