Flw Mtr w/Hand Tight Fittings, Up to 3Lpm
Mfr # R306P02
Zoro # G9224555
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Knob Color
Green
Flow Range
Up to 3Lpm
Flow Meter Connection
Standard DISS
Flow Meter Outlet
Standard DISS
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R306P02
Zoro #
G9224555
UPC #
-
Country of Origin
United States
Details
Item
Flow Meter
Knob Color
Green
Flow Range
Up to 3Lpm
Flow Meter Connection
Standard DISS
Flow Meter Outlet
Standard DISS
Housing Material
Polycarbonate
Industry Type
Healthcare
Standards
ANSI, CGA, ISO
Graduation Subdivisions
0.125 (0-1) 1/min
Product Type
Flow Meter
Flow Rate - Maximum
3 lpm
Outlet Connection Type
DISS
Oxygen Connection Type
DISS
Flow Rate - Minimum
0 lpm
Description
Flow Meter, Knob Color Green, Flow Range Up to 3Lpm, Flow Meter Connection Standard DISS, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.125 (0-1) 1/min, Housing Material Polycarbonate, Standards ANSI, CGA, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.