Zoro Homepage

Knob and Valve, 1/2" L x 1/2" W x 1/2"H

  • Mfr # R211P30-001

  • Zoro # G5110119


product price: $62.19
/ea

Key Features

Overall Length
1/2 in
Material
Aluminum, Plastic
For Use With
MaxVenturi
Includes
Knob
Dimensions
1/2 in L x 1/2 in W x 1/2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R211P30-001
Zoro #
G5110119
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Dimensions
1/2 in L x 1/2 in W x 1/2 in H
Overall Height
1/2 in
Overall Width
1/2 in

Details

Item
Replacement Kit
Material
Aluminum, Plastic
For Use With
MaxVenturi
Includes
Knob
Product Type
Flow Valve and Knob Kit

Description

Replacement Kit, For Use With MaxVenturi, Includes Knob, Dimensions 1/2 in L x 1/2 in W x 1/2 in H, Material Aluminum, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.