Zoro Homepage

Monitor Sensor Cable, Medical, Lead 75" L

  • Mfr # R212P04

  • Zoro # G5073323


product price: $57.49
/ea

Key Features

Number of Leads
1
OEM Part Number
R212P04
Lead Length
75 in
Application
Medical
Product Type
Monitor Sensor Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R212P04
Zoro #
G5073323
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
75 in

Details

Item
Monitor Sensor Cable
Number of Leads
1
OEM Part Number
R212P04
Application
Medical
Product Type
Monitor Sensor Cable

Description

Monitor Sensor Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.