Zoro Homepage

Oxygen Analyzer, 1-11/32 in. D, Ext Sensor

  • Mfr # R217P72

  • Zoro # G0050541


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Width
3 in
Overall Depth
1 1/2 in
Height
3 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R217P72
Zoro #
G0050541
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
3 in
Overall Depth
1 1/2 in
Height
3 3/4 in
Width
3 in
Depth
1 11/32 in

Details

Item
Oxygen Analyzer
Standards
EC 60601-1, IEC 60601-2, ISO 80601-2-55
Operating Temp. Range
15 Degrees to 40 Degrees C
Accuracy
+/-3%
High/Low Alarm
No
Application
Analyze Oxygen Levels
Measures
O2
Power Requirements
(2)AA
Display Resolution
0.1% Oxygen
Includes
Flow Diverter, Oxygen Sensor, Tee Adapter
Measurement Range
0% to 100%
Weight
0.4 lb
Features
Calibration Reminder, Ergonomic Design, External Sensor Cable, Large LCD, One-Touch Calibration, Rubber Gasket
Industry Type
Healthcare
Battery Type
AA
Product Type
Oxygen Analyzer
Measurement Type
O2
Included Alarm
Alarm Not Included
Display Type
LCD
Operating Temperature - Minimum
59 Degrees F
Measurement Percentage - Maximum
100 %
Operating Temperature - Maximum
104 Degrees F
Measurement Percentage - Minimum
0 %

Description

Oxygen Analyzer, Application Analyze Oxygen Levels, Measures O2, Measurement Range 0 Percent to 100 Percent, Height 3 3/4 in, Width 3 in, Depth 1 11/32 in, Accuracy +/-3 Percent, Operating Temp. Range 15 Degrees to 40 Degrees C, Display Resolution 0.1 Percent Oxygen, Power Requirements (2)AA, High/Low Alarm No, Weight 0.4 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.