Zoro Homepage

Oxygen Sensor, Industrial, Lead 10" L

  • Mfr # R125P02-003

  • Zoro # G5110030


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial
Number of Leads
1
Lead Length
10 in
OEM Part Number
R125P02-003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R125P02-003
Zoro #
G5110030
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
10 in

Details

Item
Oxygen Sensor
Application
Industrial
Number of Leads
1
OEM Part Number
R125P02-003

Description

Oxygen Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.