Zoro Homepage

Oxygen Sensor, Industrial, Lead 10" L

  • Mfr # R125P03-004

  • Zoro # G5110143


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial
OEM Part Number
R125P03-004
Lead Length
10 in
Number of Leads
1
Response Time
Less Than 15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R125P03-004
Zoro #
G5110143
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
10 in

Details

Item
Oxygen Sensor
Application
Industrial
OEM Part Number
R125P03-004
Number of Leads
1
Response Time
Less Than 15 sec
Output Signal
15.5 mV
Operating Life
Greater Than 1,500,000% Oxygen hr
Operating Temperature - Minimum
41 Degrees F
Measurement Percentage - Maximum
100 %
Measurement Percentage - Minimum
0 %
Operating Temperature - Maximum
104 Degrees F

Description

Oxygen Sensor, greater than 1,500,000 Percent Oxygen hr Operating Life, Output Signal 15.5 mV, Response Time less than 15 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.