Oxygen Sensor, Mfr. No. R17MED #C-43690
- Mfr # R109P09
- Zoro # G3859086
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
OEM Replacement For
Mfr. No. R17MED #C-43690, AX/MX300, R17MED #C-43690
Measurement Range
0% to 100%
Color
Clear, White
Industry Type
Healthcare
Operating Life
Less Than 6 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R109P09
- Zoro #
- G3859086
- UPC #
- -
- Country of Origin
- Germany
- Item
- Oxygen Sensor
- OEM Replacement For
- Mfr. No. R17MED #C-43690, AX/MX300, R17MED #C-43690
- Measurement Range
- 0% to 100%
- Color
- Clear, White
- Industry Type
- Healthcare
- Operating Life
- Less Than 6 yr
- Operating Temp.
- Up to 45 Degrees C
- Output Signal
- 12 mV
- Connector
- 3.5mm Mono Jack
- Response Time
- Less Than 12 sec
- Compatible Manufacturer Part Number
- 505327, C-43690, OOM-102-1, R17MED
- Measurement Percentage - Minimum
- 0 %
- Measurement Percentage - Maximum
- 100 %
- Operating Temperature - Minimum
- 32 Degrees F
- Operating Temperature - Maximum
- 113 Degrees F
- Wire Color
- Clear, White
Description
Oxygen Sensor, OEM Replacement For Mfr. No. R17MED #C-43690, AX/MX300, R17MED #C-43690, Color Clear, White, 3.5mm Mono Jack Connector, Measurement Range 0 Percent to 100 Percent, less than 6 yr Operating Life, Operating Temp. Up to 45 Degrees C, Output Signal 12 mV, Response Time less than 12 sec
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.